Rpa Elt Key B Incl Slm339 Blk
Mfr # RPMC341
Zoro # G2236933
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
50 lb
Depth
5.50 in
Features
Key Lock, Lock Release, MicroZone Adjustment System, Lockable, Quick Connect, Pitch Adjustment, Roll Adjustment, Quick Disconnect, Yaw Adjustment, Cable Management
Height
2.70 in
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC341
Zoro #
G2236933
UPC #
841872166896
Country of Origin
United States
Dimensions
Depth
5.50 in
Height
2.70 in
Width
6.50 in
Details
Maximum Load Capacity
50 lb
Features
Key Lock, Lock Release, MicroZone Adjustment System, Lockable, Quick Connect, Pitch Adjustment, Roll Adjustment, Quick Disconnect, Yaw Adjustment, Cable Management
Product Type
Ceiling Mount
Device Supported
Projector
Product Name
Ceiling Mount
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.