
Rpa Elt Key B Incl Slm348 Blk
Mfr # RPMC348
Zoro # G2239462
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Application
Ceiling, Flush
Features
20° Pitch, 360° Yaw, Key Lock, Quick Connect, Quick Disconnect, Adjustable Pitch, Quick Release Mechanism, Adjustable Roll, Centris, MicroZone Adjustment System, Yaw Adjustment, 3° Roll, Cable Management, Adjustable
Color
Black
Mount Profile
Flush
Max. Load Capacity
50.04 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC348
Zoro #
G2239462
UPC #
841872169248
Country of Origin
United States
Details
Application
Ceiling, Flush
Features
20° Pitch, 360° Yaw, Key Lock, Quick Connect, Quick Disconnect, Adjustable Pitch, Quick Release Mechanism, Adjustable Roll, Centris, MicroZone Adjustment System, Yaw Adjustment, 3° Roll, Cable Management, Adjustable
Color
Black
Item
Ceiling Mount
Mount Profile
Flush
Max. Load Capacity
50.04 lb
Device Supported
Projector
Product Line
RPA Elite Custom
Environmentally Friendly
Yes
Environmental Certification
TÜV Rheinland Green Product
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.