
Rpa Elt Key B Incl Slm349 Blk
Mfr # RPMC349
Zoro # G2242420
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
MicroZone Adjustment System, Adjustable Roll, Quick Disconnect, Cable Management, Adjustable, Yaw Adjustment, Quick Connect, Centris, Key Lock, Adjustable Pitch
Maximum Load Capacity
50 lb
Environmentally Friendly
Yes
Environmental Certification
TÜV Rheinland Green Product
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC349
Zoro #
G2242420
UPC #
841872168432
Country of Origin
United States
Details
Color
Black
Features
MicroZone Adjustment System, Adjustable Roll, Quick Disconnect, Cable Management, Adjustable, Yaw Adjustment, Quick Connect, Centris, Key Lock, Adjustable Pitch
Maximum Load Capacity
50 lb
Environmentally Friendly
Yes
Environmental Certification
TÜV Rheinland Green Product
Product Line
RPA Elite Custom
Device Supported
Projector
Product Type
Ceiling Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.