
Rpa Elt Key B Incl Slm351 Blk
Mfr # RPMC351
Zoro # G2242630
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Mounting Bracket
Device Supported
Projector
Product Line
RPA Elite Custom
Form Factor
Flush, Ceiling Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC351
Zoro #
G2242630
UPC #
841872169507
Country of Origin
United States
Details
Color
Black
Product Type
Mounting Bracket
Device Supported
Projector
Product Line
RPA Elite Custom
Form Factor
Flush, Ceiling Mountable
Maximum Load Capacity
50 lb
Features
3° Roll, MicroZone Adjustment System, 360° Yaw, Easy to Install, Lockable, Roll Adjustment, Key Lock, Pitch Adjustment, Micro Adjustment, Quick Release Mechanism, Yaw Adjustment, 20° Pitch, Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.