
Rpa Elt Key B Incl Slm354 Blk
Mfr # RPMC354
Zoro # G2242271
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Pitch, 3° Roll, Quick Disconnect, 360° Yaw, Adjustable Roll, 20° Pitch, Key Lock, Adjustable, Yaw Adjustment, Centris, Cable Management, MicroZone Adjustment System, Quick Connect
Environmental Certification
TÜV Rheinland Green Product
Product Type
Ceiling Mount
Color
Black
Product Line
RPA Elite Custom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC354
Zoro #
G2242271
UPC #
841872169071
Country of Origin
United States
Details
Features
Adjustable Pitch, 3° Roll, Quick Disconnect, 360° Yaw, Adjustable Roll, 20° Pitch, Key Lock, Adjustable, Yaw Adjustment, Centris, Cable Management, MicroZone Adjustment System, Quick Connect
Environmental Certification
TÜV Rheinland Green Product
Product Type
Ceiling Mount
Color
Black
Product Line
RPA Elite Custom
Device Supported
Projector
Environmentally Friendly
Yes
Mount Profile
Flush
Maximum Load Capacity
50 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.