
Rpa Elt Key B Incl Slm357 Blk
Mfr # RPMC357
Zoro # G2238832
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Device Supported
Projector
Maximum Load Capacity
50 lb
Features
MicroZone Adjustment System, Yaw Adjustment, Key Lock, Adjustable Pitch, Cable Management, Centris, Quick Disconnect, Quick Connect, Adjustable, Adjustable Roll
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC357
Zoro #
G2238832
UPC #
841872168814
Country of Origin
United States
Details
Environmentally Friendly
Yes
Device Supported
Projector
Maximum Load Capacity
50 lb
Features
MicroZone Adjustment System, Yaw Adjustment, Key Lock, Adjustable Pitch, Cable Management, Centris, Quick Disconnect, Quick Connect, Adjustable, Adjustable Roll
Product Type
Ceiling Mount
Color
Black
Mount Profile
Flush
Environmental Certification
TÜV Rheinland Green Product
Product Line
RPA Elite Custom
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.