Zoro Homepage

Rpa Elt Key B Incl Slm367

  • Mfr # RPMC366

  • Zoro # G2238972


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Environmental Certification
TÜV Rheinland Green Product
Color
Black
Product Line
RPA Elite Custom
Product Type
Ceiling Mount
Maximum Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMC366
Zoro #
G2238972
UPC #
841872173610
Country of Origin
United States

Details

Environmental Certification
TÜV Rheinland Green Product
Color
Black
Product Line
RPA Elite Custom
Product Type
Ceiling Mount
Maximum Load Capacity
50 lb
Features
Key Lock, Cable Management, Centris, Adjustable Roll, Adjustable, Quick Connect, MicroZone Adjustment System, Yaw Adjustment, Adjustable Pitch, Quick Disconnect
Environmentally Friendly
Yes
Device Supported
Projector
Mount Profile
Flush

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.