
Rpa Elt Key C Incl Slm312 Blk
Mfr # RSA338
Zoro # G2239051
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Height
1.5"
Depth
4.4"
Width
4.4"
Color
Black
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSA338
Zoro #
G2239051
UPC #
841872165738
Country of Origin
United States
Dimensions
Height
1.5"
Depth
4.4"
Width
4.4"
Details
Color
Black
Product Type
Ceiling Mount
Compatibility
Vivitek Projectors: DW3321, DX3351
Maximum Load Capacity
25 lb
Device Supported
Projector
Product Series
RSA
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.