
Rpa Elt Key C Incl Slm316 Blk
Mfr # RSA339
Zoro # G2238248
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Height
1.5"
Width
4.4"
Color
Black
Depth
4.4"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSA339
Zoro #
G2238248
UPC #
841872166674
Country of Origin
United States
Dimensions
Height
1.5"
Width
4.4"
Depth
4.4"
Details
Color
Black
Product Type
Ceiling Mount
Compatibility
InFocus Projectors:IN3134a, IN3136a, IN3138HD, IN3138HDa, IN8606HD Vivitek Projectors: D803W-3D, D862, D865W, D867, D910HD, DH913, DW868
Product Series
RSA
Maximum Load Capacity
25 lb
Product Line
Mini RPA
Device Supported
Projector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.