Zoro Homepage

Rpa Elt Key C Incl Slm318 Blk

  • Mfr # RSA341

  • Zoro # G2237021


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Height
1.5"
Color
Black
Product Type
Ceiling Mount
Depth
4.4"
Width
4.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSA341
Zoro #
G2237021
UPC #
841872166902
Country of Origin
United States

Dimensions

Height
1.5"
Depth
4.4"
Width
4.4"

Details

Color
Black
Product Type
Ceiling Mount
Maximum Load Capacity
25 lb
Product Series
RSA
Device Supported
Projector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.