Zoro Homepage

Rpa Elt Key C Incl Slm321 Blk

  • Mfr # RSA343

  • Zoro # G2240549


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Projector
Product Line
Mini RPA
Product Type
Ceiling Mount
Color
Black
Maximum Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSA343
Zoro #
G2240549
UPC #
841872167237
Country of Origin
United States

Dimensions

Depth
4.40 in
Height
1.50 in
Width
4.40 in

Details

Device Supported
Projector
Product Line
Mini RPA
Product Type
Ceiling Mount
Color
Black
Maximum Load Capacity
25 lb
Product Series
RSA
Compatibility

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.