Zoro Homepage

Rpa Elt Key C Incl Slm329 Blk

  • Mfr # RSA344

  • Zoro # G2240628


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Height
1.5"
Width
4.4"
Color
Black
Depth
4.4"
Compatibility
Optoma - EH415, EH415e, HD161X, HD37, HD50, W415, W415e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSA344
Zoro #
G2240628
UPC #
841872167374
Country of Origin
United States

Dimensions

Height
1.5"
Width
4.4"
Depth
4.4"

Details

Color
Black
Compatibility
Optoma - EH415, EH415e, HD161X, HD37, HD50, W415, W415e
Product Type
Ceiling Mount
Device Supported
Projector
Product Series
RSA
Product Line
Mini RPA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.