
Rpa Elt Key C Incl Slm331 Blk
Mfr # RSA345
Zoro # G2240899
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Height
1.5"
Color
Black
Depth
4.4"
Width
4.4"
Compatibility
Panasonic - PT-VW530A,VW530AJ,VW530E,VW530EAJ,VW530EJ,VW530U,VW535N,VW535NAJ,VW535NE,VW535NEJ,VW535NU,VX600,VX600AJ,VX600E,VX600EJ,VX600U,VX605N,VX605NA,VX605NAJ,VX605NE,VX605NEJ,VX605NU,VZ570A,VZ570AJ,VZ570E,VZ570EJ,VZ570U,VZ575N,VZ575NA,VZ575NAJ,VZ575NE,VZ575NEJ,VZ575NU,VZ575NZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSA345
Zoro #
G2240899
UPC #
841872167800
Country of Origin
United States
Dimensions
Height
1.5"
Depth
4.4"
Width
4.4"
Details
Color
Black
Compatibility
Panasonic - PT-VW530A,VW530AJ,VW530E,VW530EAJ,VW530EJ,VW530U,VW535N,VW535NAJ,VW535NE,VW535NEJ,VW535NU,VX600,VX600AJ,VX600E,VX600EJ,VX600U,VX605N,VX605NA,VX605NAJ,VX605NE,VX605NEJ,VX605NU,VZ570A,VZ570AJ,VZ570E,VZ570EJ,VZ570U,VZ575N,VZ575NA,VZ575NAJ,VZ575NE,VZ575NEJ,VZ575NU,VZ575NZ
Product Type
Ceiling Mount
Product Series
RSA
Product Line
Mini RPA
Device Supported
Projector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.