
Rpa Elt Key C Incl Slm332 Blk
Mfr # RSA348
Zoro # G2240801
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ceiling Mount
Device Supported
Projector
Color
Black
Material
Steel
Durability
Theft Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSA348
Zoro #
G2240801
UPC #
841872169255
Country of Origin
United States
Details
Product Type
Ceiling Mount
Device Supported
Projector
Color
Black
Material
Steel
Durability
Theft Resistant
Features
Adjustable Pitch, Quick Disconnect, Yaw Adjustment, Compact, Adjustable, Quick Connect, Adjustable Roll
Product Line
Mini Custom RPA
Maximum Load Capacity
25 lb
Mount Profile
Flush
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.