Zoro Homepage

Rpa Elt Key C Incl Slm352 Blk

  • Mfr # RSMA341

  • Zoro # G2241964


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Width
4.4"
Product Type
Ceiling Mount
Color
Black
Depth
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMA341
Zoro #
G2241964
UPC #
841872166919
Country of Origin
United States

Dimensions

Height
1.8"
Width
4.4"
Depth
5.1"

Details

Product Type
Ceiling Mount
Color
Black
Product Line
Mini RPA Elite
Maximum Load Capacity
25 lb
Product Series
RSMx
Device Supported
Projector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.