
Rpa Elt Key C Incl Slm353 Blk
Mfr # RSMA343
Zoro # G2240278
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ceiling Mount
Product Series
RSMx
Maximum Load Capacity
25 lb
Depth
5.10 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMA343
Zoro #
G2240278
UPC #
841872167244
Country of Origin
United States
Dimensions
Depth
5.10 in
Width
4.40 in
Height
1.80 in
Details
Product Type
Ceiling Mount
Product Series
RSMx
Maximum Load Capacity
25 lb
Color
Black
Device Supported
Projector
Product Line
Mini RPA Elite
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.