Zoro Homepage

Rpa, Incl Slb287, Blk

  • Mfr # RPA287

  • Zoro # G5693406


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Material
Steel
Overall Depth
5.50
Overall Width
6.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA287
Zoro #
G5693406
UPC #
841872152882
Country of Origin
United States

Dimensions

Overall Depth
5.50
Overall Width
6.50

Details

Item
Rpa
Mounting Type
Ceiling Mount
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.