
Rpa, Incl Slb294, Blk
Mfr # RPA294
Zoro # G5693598
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5"
Height
1.8"
Width
6.5"
Features
Lockable, Cable Management
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA294
Zoro #
G5693598
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.5"
Height
1.8"
Width
6.5"
Overall Depth
5.50
Overall Width
6.50
Details
Item
Rpa
Features
Lockable, Cable Management
Color
Black
Product Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.