
Rpa, No Interface, Blk
Mfr # RPA000
Zoro # G6454972
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Standards
UL
Color
Black
Maximum Load Capacity
50 lb
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA000
Zoro #
G6454972
UPC #
841872050461
Country of Origin
Mexico
Details
Item
Ceiling Mount
Material
Steel
Standards
UL
Color
Black
Maximum Load Capacity
50 lb
Device Supported
Projector
Series
RPA
Package Contents
Compatibility
Sony Projectors: VPL W400QVPL-V500Q/QM
Certifications & Standards
UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.