Zoro Homepage

Rpa Proj Mnt F/ Slb285 B

  • Mfr # RPA285

  • Zoro # G7156993


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
(1) Joint Bracket, (1) Adjustment Plate, 1(2) (10-24 X 1/2") Self-Tapping Pan Head Screw with Washer, (1) (5/16") Screw Set.
Standards
UL
Max. Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA285
Zoro #
G7156993
UPC #
841872152608
Country of Origin
United States

Details

Item
Ceiling Mount
Color
Black
Material
Steel
Includes
(1) Joint Bracket, (1) Adjustment Plate, 1(2) (10-24 X 1/2") Self-Tapping Pan Head Screw with Washer, (1) (5/16") Screw Set.
Standards
UL
Max. Load Capacity
50 lb
Device Supported
Projector
Compatibility
LCD ProjectorDLP Projector
Recycled
Yes
Series
RPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.