Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rpa Projector Mount Blk

  • Mfr # RPA343

  • Zoro # G6250466


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Height
1.80 in
Series
RPA
Color
Black
Depth
5.50 in
Width
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA343
Zoro #
G6250466
UPC #
841872167190
Country of Origin
United States

Dimensions

Height
1.80 in
Depth
5.50 in
Width
6.50 in

Details

Series
RPA
Color
Black
Device Supported
Projector
Product Type
Ceiling Mount
Maximum Load Capacity
50 lb
Compatibility
Epson Projectors: EB-G6070W EB-G6270W EB-G6770WU EB-G6970WU EB-G7900U PowerLite 4650 PowerLite 4750W PowerLite 4770W PowerLite 4855WU PowerLite Pro G6070W PowerLite Pro G6070WNL PowerLite Pro G6170 PowerLite Pro G6170NL PowerLite Pro G6270W PowerLite Pro G6270WNL PowerLite Pro G6470WU PowerLite Pro G6470WUNL PowerLite Pro G6550WU PowerLite Pro G6550WUNL PowerLite Pro G6570WU PowerLite Pro G6770W PowerLite Pro G6770WU PowerLite Pro G6770WUNL PowerLite Pro G6870 PowerLite Pro G6870NL PowerLite Pro G6900 PowerLite Pro G6900WU PowerLite Pro G6900WUNL PowerLite Pro G6970WU PowerLite Pro G6970WUNL PowerLite Pro G7000NL PowerLite Pro G7000W PowerLite Pro G7100 PowerLite Pro G7100NL PowerLite Pro G7200NL PowerLite Pro G7200W PowerLite Pro G7400NL PowerLite Pro G7400U PowerLite Pro G7500NL PowerLite Pro G7500U PowerLite Pro G7805 PowerLite Pro G7805NL PowerLite Pro G7905NL PowerLite Pro G7905U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.