Zoro Homepage

Rpa Projector Mount, RPA317

  • Mfr # RPA317

  • Zoro # G6233903


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Height
1.80 in
Standards
UL
Width
6.50 in
Features
Cable Management
Depth
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA317
Zoro #
G6233903
UPC #
841872159850
Country of Origin
United States

Dimensions

Height
1.80 in
Width
6.50 in
Depth
5.50 in

Details

Standards
UL
Features
Cable Management
Color
Black
Series
RPA
Device Supported
Projector
Product Type
Ceiling Mount
Maximum Load Capacity
50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.