Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rpa Projector Mount, RSA257

  • Mfr # RSA257

  • Zoro # G6215633


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Post-consumer-waste%
30%
Device Supported
Projector
Depth
4.39 in
Height
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSA257
Zoro #
G6215633
UPC #
841872144337
Country of Origin
United States

Dimensions

Depth
4.39 in
Height
1.44 in
Width
4.38 in

Details

Color
Black
Post-consumer-waste%
30%
Device Supported
Projector
Recycled
Yes
Product Type
Ceiling Mount
Maximum Load Capacity
25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.