Zoro Homepage

Rpa Security Mount

  • Mfr # RPAA1

  • Zoro # G6449004


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Features
Roll Adjustment, Quick Disconnect, Quick Connect, Cable Management, Key Lock, Yaw Adjustment, Pitch Adjustment
Color
Black
Device Supported
Projector
Series
RPAx1
Maximum Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPAA1
Zoro #
G6449004
UPC #
841872104553
Country of Origin
United States

Details

Item
Ceiling Mount
Features
Roll Adjustment, Quick Disconnect, Quick Connect, Cable Management, Key Lock, Yaw Adjustment, Pitch Adjustment
Color
Black
Device Supported
Projector
Series
RPAx1
Maximum Load Capacity
50 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.