
Rpa Top Of Mount Only Wh
Mfr # RPA000W
Zoro # G7152093
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Anti-theft, Cable Management, Key Lock, Pitch Adjustment, Quick Connect, Quick Disconnect, Roll Adjustment, Yaw Adjustment
Color
White
Device Supported
Projector
Series
RPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA000W
Zoro #
G7152093
UPC #
841872077147
Country of Origin
Mexico
Details
Item
Pole Mount
Standards
TAA Compliant
Features
Anti-theft, Cable Management, Key Lock, Pitch Adjustment, Quick Connect, Quick Disconnect, Roll Adjustment, Yaw Adjustment
Color
White
Device Supported
Projector
Series
RPA
Max. Load Capacity
50 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.