Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rpa Univ Projector Mnt W

  • Mfr # RPMBUS

  • Zoro # G6230997


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Includes
RPMBUS Universal Projector Mount with Keyed Locking Includes: (4) 10-24 Thumb Nuts, (4) (M2.(5) 10mm) Phillips Pan Head Screw, (4) (M(3) 10mm) Phillips Pan Head Screw, (4) M4 Flat Washer, (4) (M(4) 10mm) Phillips Pan Head Screw, (4) (M(5) 12mm) Phillips Pan Head Screw, (4) M6 Flat Washer, (4) (M(6) 12mm) Phillips Pan Head Screw.
Color
Silver
Standards
UL
Compatibility
Projector
Max. Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMBUS
Zoro #
G6230997
UPC #
841872078090
Country of Origin
China

Dimensions

Depth
5.50 in
Width
2.75 in
Height
6.50 in

Details

Item
Ceiling Mount
Includes
RPMBUS Universal Projector Mount with Keyed Locking Includes: (4) 10-24 Thumb Nuts, (4) (M2.(5) 10mm) Phillips Pan Head Screw, (4) (M(3) 10mm) Phillips Pan Head Screw, (4) M4 Flat Washer, (4) (M(4) 10mm) Phillips Pan Head Screw, (4) (M(5) 12mm) Phillips Pan Head Screw, (4) M6 Flat Washer, (4) (M(6) 12mm) Phillips Pan Head Screw.
Color
Silver
Standards
UL
Compatibility
Projector
Max. Load Capacity
50 lb
Device Supported
Projector
Package Contents
RPMBUS Universal Projector Mount with Keyed Locking Includes: 1 x SLMU Assembly4 x 10-24 Thumb Nuts4 x (M2.5 x 10mm) Phillips Pan Head Screw4 x (M3 x 10mm) Phillips Pan Head Screw4 x M4 Flat Washer4 x (M4 x 10mm) Phillips Pan Head Screw4 x (M5 x 12mm) Phillips Pan Head Screw4 x M6 Flat Washer4 x (M6 x 12mm) Phillips Pan Head Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.