
Rpa204 Kit
Mfr # RPA204
Zoro # G5703863
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Ceiling Mount
Overall Depth
5.51
Overall Width
6.50
Material
steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA204
Zoro #
G5703863
UPC #
841872108520
Country of Origin
United States
Dimensions
Overall Depth
5.51
Overall Width
6.50
Details
Item
Rpa204 Kit
Mounting Type
Ceiling Mount
Material
steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.