
Rpa249 Kit
Mfr # RPA249
Zoro # G5688138
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Depth
1.8"
Height
5.6"
Color
Black
Width
6.3"
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA249
Zoro #
G5688138
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
1.8"
Height
5.6"
Width
6.3"
Overall Depth
1.75
Overall Width
6.25
Details
Item
Rpa249 Kit
Color
Black
Compatibility
Projector
Product Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.