Zoro Homepage

Rpa255 Kit

  • Mfr # RPA255

  • Zoro # G5694998


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Features
Yaw Adjustment, Quick Connect, Cable Management, Roll Adjustment, Quick Disconnect, Pitch Adjustment
Product Type
Mounting Adapter
Compatibility
InFocus Projectors:IN5500, IN5502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA255
Zoro #
G5694998
UPC #
-
Country of Origin
Unknown

Details

Item
Rpa255 Kit
Material
Steel
Color
Black
Features
Yaw Adjustment, Quick Connect, Cable Management, Roll Adjustment, Quick Disconnect, Pitch Adjustment
Product Type
Mounting Adapter
Compatibility
InFocus Projectors:IN5500, IN5502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.