Zoro Homepage

Rpa304, Incl Slb304, Blk

  • Mfr # RPA304

  • Zoro # G5660113


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black, Silver, White
Features
Pitch Adjustment, Roll Adjustment, Yaw Adjustment
Series
RPA
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA304
Zoro #
G5660113
UPC #
841872156217
Country of Origin
United States

Details

Item
Rpa304
Material
Steel
Color
Black, Silver, White
Features
Pitch Adjustment, Roll Adjustment, Yaw Adjustment
Series
RPA
Device Supported
Projector
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.