Zoro Homepage

Rpa307 Incl Slb307 Blk

  • Mfr # RPMA341

  • Zoro # G2236960


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Projector
Features
Tilt, Quick Disconnect, 3° Roll, MicroZone Adjustment System, Key Lock, Rotate, Cable Management, Adjustable, 20° Pitch, Centris, Lockable, Quick Connect, Yaw Adjustment
Color
Black
Product Line
RPA Elite
Maximum Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA341
Zoro #
G2236960
UPC #
841872166872
Country of Origin
United States

Details

Device Supported
Projector
Features
Tilt, Quick Disconnect, 3° Roll, MicroZone Adjustment System, Key Lock, Rotate, Cable Management, Adjustable, 20° Pitch, Centris, Lockable, Quick Connect, Yaw Adjustment
Color
Black
Product Line
RPA Elite
Maximum Load Capacity
50 lb
Product Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.