
Rpa321 Incl Slb Blk
Mfr # RPMA343
Zoro # G2238692
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Height
2.7"
Width
6.5"
Depth
5.5"
Color
Black
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA343
Zoro #
G2238692
UPC #
841872167206
Country of Origin
United States
Dimensions
Height
2.7"
Width
6.5"
Depth
5.5"
Details
Color
Black
Product Type
Mounting Adapter
Maximum Load Capacity
50 lb
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.