Zoro Homepage

Rpa326, Incl Slb, Blk

  • Mfr # RPA326

  • Zoro # G5659447


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6.5 in
Overall Depth
5.5 in
Color
Black
Features
Quick Connect, Pitch Adjustment, Yaw Adjustment, Cable Management, Roll Adjustment, Lockable, Quick Disconnect
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA326
Zoro #
G5659447
UPC #
841872162324
Country of Origin
United States

Dimensions

Overall Width
6.5 in
Overall Depth
5.5 in
Height
1.8 in

Details

Item
Rpa326
Color
Black
Features
Quick Connect, Pitch Adjustment, Yaw Adjustment, Cable Management, Roll Adjustment, Lockable, Quick Disconnect
Maximum Load Capacity
50 lb
Device Supported
Projector
Series
RPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.