Zoro Homepage

Rpa341 Incl Slb Blk

  • Mfr # RPMA357

  • Zoro # G2237240


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Roll Adjustment, Key Lock, Yaw Adjustment, Quick Disconnect, Pitch Adjustment, Cable Management, Quick Connect
Product Type
Pole Mount
Maximum Load Capacity
50 lb
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA357
Zoro #
G2237240
UPC #
841872168791
Country of Origin
United States

Details

Color
Black
Features
Roll Adjustment, Key Lock, Yaw Adjustment, Quick Disconnect, Pitch Adjustment, Cable Management, Quick Connect
Product Type
Pole Mount
Maximum Load Capacity
50 lb
Device Supported
Projector
Product Line
RPA Elite
Product Series
RPMx

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.