Zoro Homepage

Rpa351 Incl Slb351 Blk

  • Mfr # RPA351

  • Zoro # G5695935


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Device Supported
Projector
Series
RPA
Maximum Load Capacity
50 lb
Mounting Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA351
Zoro #
G5695935
UPC #
841872169477
Country of Origin
United States

Details

Item
Rpa351 Incl Slb351 Blk
Color
Black
Device Supported
Projector
Series
RPA
Maximum Load Capacity
50 lb
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.