
Rpma 184 Kit
Mfr # RPMA184
Zoro # G5693083
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5"
Width
6.5"
Height
2.8"
Color
Black
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA184
Zoro #
G5693083
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.5"
Width
6.5"
Height
2.8"
Overall Depth
5.50
Overall Width
6.50
Details
Item
Rpma 184 Kit
Color
Black
Compatibility
Projector
Product Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.