Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rpma 187 Kit

  • Mfr # RPMA187

  • Zoro # G5700275


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
6.5"
Features
Lock Release, Cable Management
Color
Black
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMA187
Zoro #
G5700275
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.5"
Depth
5.5"
Width
2.8"
Overall Width
2.75
Overall Depth
5.50

Details

Item
Rpma 187 Kit
Material
Steel
Features
Lock Release, Cable Management
Color
Black
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.