Zoro Homepage

Rpma 193 Kit

  • Mfr # CSPS

  • Zoro # G8867228


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Height
22.4"
Width
10.1"
Depth
0.9"
Product Type
Mounting Panel
Overall Depth
0.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPS
Zoro #
G8867228
UPC #
841872169859
Country of Origin
United States

Dimensions

Height
22.4"
Width
10.1"
Depth
0.9"
Overall Depth
0.90
Overall Width
10.10

Details

Item
Rpma 193 Kit
Product Type
Mounting Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.