
Rpma 195 Kit
Mfr # EGX-SF2
Zoro # G8866869
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Width
5.3"
Color
Silver
Height
4.5"
Depth
4"
Product Type
Power Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGX-SF2
Zoro #
G8866869
UPC #
841872166827
Country of Origin
United States
Dimensions
Width
5.3"
Height
4.5"
Depth
4"
Overall Length
3.95
Details
Item
Rpma 195 Kit
Color
Silver
Product Type
Power Socket
Voltage Rating
120 V AC
Current Rating
15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.