
Rpma 305 Kit
Mfr # RPMA305
Zoro # G5701596
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
6.5"
Depth
5.5"
Width
2.8"
Features
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA305
Zoro #
G5701596
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.5"
Depth
5.5"
Width
2.8"
Overall Depth
5.50
Overall Width
2.75
Details
Item
Rpma 305 Kit
Material
Steel
Features
Cable Management
Color
Black
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.