Zoro Homepage

Rpma218 Kit - Rev Yy

  • Mfr # RPMA218

  • Zoro # G5702463


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Depth
5.5"
Color
Black
Width
2.8"
Height
6.5"
Product Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA218
Zoro #
G5702463
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.5"
Width
2.8"
Height
6.5"
Overall Depth
5.50
Overall Width
2.75

Details

Item
Rpma218 Kit - Rev Yy
Color
Black
Product Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.