Zoro Homepage

Rpma233 Kit

  • Mfr # RPMA233

  • Zoro # G5702725


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Locking System, Lock Release, Cable Management
Color
Black
Width
2.8"
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA233
Zoro #
G5702725
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.8"
Depth
5.5"
Height
6.5"
Overall Depth
5.50
Overall Width
2.75

Details

Item
Rpma233 Kit
Material
Steel
Features
Locking System, Lock Release, Cable Management
Color
Black
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.