
Rpma239 Ceiling Mount Kit W /
Mfr # RPMA239
Zoro # G5673648
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
6.5"
Width
2.8"
Depth
5.5"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA239
Zoro #
G5673648
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.5"
Width
2.8"
Depth
5.5"
Overall Width
2.75
Overall Depth
5.50"
Details
Item
Rpma239 Ceiling Mount Kit W /
Material
Steel
Color
Black
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.