
Rpma260 Kit
Mfr # RPMA260
Zoro # G5703958
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5.50
Overall Width
2.75
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA260
Zoro #
G5703958
UPC #
841872145518
Country of Origin
United States
Dimensions
Overall Depth
5.50
Overall Width
2.75
Details
Item
Rpma260 Kit
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.