
Rpmb 178 Kit
Mfr # RPMB178
Zoro # G5694072
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
(1) Interface Bracket, All-Points Security Kit, Installation Instructions.
Standards
UL, TÜV.
Max. Load Capacity
50 lb
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMB178
Zoro #
G5694072
UPC #
841872098968
Country of Origin
United States
Dimensions
Overall Width
6.50
Overall Depth
5.50"
Details
Item
Rpmb 178 Kit
Material
Steel
Includes
(1) Interface Bracket, All-Points Security Kit, Installation Instructions.
Standards
UL, TÜV.
Max. Load Capacity
50 lb
Device Supported
Projector
Series
RPA Elite
Compatibility
Projector
Recycled
Yes
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.