
Rpmb224 Kit
Mfr # RPMB224
Zoro # G5689547
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Width
6.5"
Height
2.8"
Depth
5.5"
Color
Black
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMB224
Zoro #
G5689547
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.5"
Height
2.8"
Depth
5.5"
Overall Width
6.50
Overall Depth
5.50"
Details
Item
Rpmb224 Kit
Color
Black
Product Type
Ceiling Mount
Compatibility
Projector
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.