Zoro Homepage

Rpmb245 Ceiling Mount Kit W /

  • Mfr # RPMB245

  • Zoro # G5694912


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5.50
Material
Steel
Overall Width
6.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMB245
Zoro #
G5694912
UPC #
841872122472
Country of Origin
United States

Dimensions

Overall Depth
5.50
Overall Width
6.50

Details

Item
Rpmb245 Ceiling Mount Kit W /
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.