Zoro Homepage

Rpmc 193 Kit

  • Mfr # RPMC193

  • Zoro # G5661836


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
2.8 in
Overall Depth
5.5 in
Height
6.5 in
Features
Features,"Lock Release, Cable Management, Recycled"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMC193
Zoro #
G5661836
UPC #
841872104744
Country of Origin
United States

Dimensions

Overall Width
2.8 in
Overall Depth
5.5 in
Height
6.5 in

Details

Item
Rpmc 193 Kit
Material
Steel
Features
Features,"Lock Release, Cable Management, Recycled"
Color
Black
Device Supported
Projector
Maximum Load Capacity
50 lb
Series
RPMC
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.