Zoro Homepage

Rpmc302 Rpa Unit

  • Mfr # RPMC302

  • Zoro # G5697947


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Features
Cable Management, Locking System
Color
Black
Includes
(1) SLM Bracket.
Device Supported
Projector
Series
RPMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMC302
Zoro #
G5697947
UPC #
841872155630
Country of Origin
United States

Dimensions

Overall Depth
5.50
Overall Width
6.50

Details

Item
Rpmc302 Rpa Unit
Features
Cable Management, Locking System
Color
Black
Includes
(1) SLM Bracket.
Device Supported
Projector
Series
RPMC
Recycled
Yes
Max. Load Capacity
50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.