
Rsa Incl Ssb298 Blk
Mfr # RSMA354
Zoro # G2242542
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Depth
5.1"
Color
Black
Width
4.4"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSMA354
Zoro #
G2242542
UPC #
841872169095
Country of Origin
United States
Dimensions
Height
1.8"
Depth
5.1"
Width
4.4"
Details
Color
Black
Product Type
Ceiling Mount
Maximum Load Capacity
25 lb
Device Supported
Projector
Product Series
RSMx
Environmentally Friendly
Yes
Product Line
Mini Elite
Certifications & Standards
TÜV
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.